Shop All Switch Accessories
Alcoswitch
KN500A1/8=KNOB ALUM KNURL 1/8
Mfr # KN500A1/8
Zoro # G600948020
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Spin Plate Without
- Shaft Size 3.17 mm [ .125 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN500A1/8
- Zoro # G600948020
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Natural |
Material | Aluminum |
Spin Plate | Without |
Product Type | Knob |
Indicator Style | Line |
Skirt | Without |
Indicator Location | Side |
Spinner | Without |
Knob Design | Straight Knurl |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1S46F)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- Alcoswitch Switch Accessories