Shop All Switch Accessories
Alcoswitch
KN500A1/4=KNOB ALUM KNURL 1/4
Mfr # KN500A1/4
Zoro # G700948005
product price: $7.79
/ea
Sold in multiples of 2000 for $15,580.00
$15,580.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Spinner Without
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN500A1/4
- Zoro # G700948005
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum |
Spinner | Without |
Spin Plate | Without |
Knob Design | Straight Knurl |
Indicator Location | Side |
Skirt | Without |
Indicator Style | Line |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- REES Turn Buckle, Al Body w/ZNC Platd Eyebolts (02005605)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- Alcoswitch Switches