Shop All Switch Accessories
Alcoswitch
KN1755BS1/4=KNOB KNURL W/SPINN
Mfr # KN1755BS1/4
Zoro # G600948013
Sold in multiples of 3 for $108.87
$108.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 5056
- Diameter 44.7 mm [ 1.76 in ]
- Spin Plate Without
- Spinner Type Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KN1755BS1/4
- Zoro # G600948013
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 44.7 mm [ 1.76 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum 5056 |
Spin Plate | Without |
Spinner Type | Crank |
Indicator Style | Crank |
Product Type | Knob |
Indicator Location | Top |
Spinner Color | Black |
Skirt | Without |
Knob Design | Straight Knurl |
Spinner | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- FESTO Mounting Kit SMB-8E (SMB-8E)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- FORTRESS INTERLOCK HANDLE ACTUATOR SWITCH PARTS AND ACCESSORY (THSGNGNGNSSQ1)
- Alcoswitch Switch Accessories