Shop All Switch Accessories
Alcoswitch
KN1751BS1/4=KNOB SPINNER L/HAI
Mfr # KN1751BS1/4
Zoro # G200947959
product price: $38.85
/ea
Sold in multiples of 3 for $116.55
$116.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 5056(56S)
- Diameter 44.5 mm [ 1.75 in ]
- Spinner Type Fingertip
- Shaft Size 6.35 mm [ .25 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN1751BS1/4
- Zoro # G200947959
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 44.5 mm [ 1.75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum 5056(56S) |
Spinner Type | Fingertip |
Indicator Style | Fingertip Spinner |
Skirt | Without |
Indicator Location | Top |
Spin Plate | Without |
Knob Design | Straight Knurl |
Product Type | Knob |
Spinner | With |
Spinner Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- Alcoswitch Switch Accessories