Shop All Switch Accessories
Alcoswitch
KN1250A1/4=KNOB ALUM KNURL 1/4
Mfr # KN1250A1/4
Zoro # G900948003
product price: $14.95
/ea
Sold in multiples of 5 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum 5056-H18
- Diameter 31.75 mm [ 1.25 in ]
- Indicator Location Side
- Knob Design Straight Knurl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN1250A1/4
- Zoro # G900948003
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 31.75 mm [ 1.25 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum 5056-H18 |
Indicator Location | Side |
Knob Design | Straight Knurl |
Spinner | Without |
Product Type | Knob |
Skirt | Without |
Indicator Style | Line |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 3R (DTF322R)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF304)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- EATON Multi-Color Lamp Module, Multicolor (M22-FLED-RG)
- Alcoswitch Switches