Shop All Switch Accessories
Alcoswitch
KLN900B1/4=KNOB KNURL W/IND LI
Mfr # KLN900B1/4
Zoro # G800947717
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 23.8 mm [ .937 in ]
- Indicator Style Line
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KLN900B1/4
- Zoro # G800947717
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 23.8 mm [ .937 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Indicator Style | Line |
Spin Plate | Without |
Indicator Location | Top & Side |
Knob Design | Straight Knurl |
Skirt | Without |
Spinner | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10073AA04)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (9837)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- DWYER INSTRUMENTS Vibration Switch, Vib Swtch 025MmS Rms (VBS-1)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- Alcoswitch Switch Accessories