Shop All Switch Accessories
Alcoswitch
KLN700A1/4=KNOB KNURL W/IND LI
Mfr # KLN700A1/4
Zoro # G700947817
product price: $12.69
/ea
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 18.8 mm [ .74 in ]
- Indicator Location Top & Side
- Shaft Size 6.35 mm [ .25 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KLN700A1/4
- Zoro # G700947817
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 18.8 mm [ .74 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum |
Indicator Location | Top & Side |
Product Type | Knob |
Skirt | Without |
Knob Design | Straight Knurl |
Indicator Style | Line |
Spin Plate | Without |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- PROGRESSIVE DYNAMICS PD52V Automatic Transfer Switch; 240V; 50A (PD52V)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 2In C (9007CA5)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- Alcoswitch Switch Accessories