Shop All Switch Accessories
Alcoswitch
KLN500A1/8=KNOB KNURL W/IND LI
Mfr # KLN500A1/8
Zoro # G700947305
product price: $6.95
/ea
Sold in multiples of 15 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Skirt Without
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KLN500A1/8
- Zoro # G700947305
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Natural |
Material | Aluminum |
Skirt | Without |
Indicator Style | Line |
Indicator Location | Top & Side |
Spin Plate | Without |
Spinner | Without |
Product Type | Knob |
Knob Design | Straight Knurl |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- SIEMENS Contact Block, Black, 1NO, 22 mm, 3SU1 (3SU14001AA103BA0)
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- GARDNER BENDER Rotary Switch, Brass, SPST, 6A, 125VAC (GSW-61)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- REES Legend Plate, Blank (09015001)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- Alcoswitch Switch Accessories