Shop All Switch Accessories
Alcoswitch
KLN1250B1/4=KNOB KNURL W/IND L
Mfr # KLN1250B1/4
Zoro # G000947463
product price: $20.99
/ea
Sold in multiples of 100 for $2,099.00
$2,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 31.75 mm [ 1.25 in ]
- Knob Design Straight Knurl
- Indicator Location Top & Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KLN1250B1/4
- Zoro # G000947463
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 31.75 mm [ 1.25 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Knob Design | Straight Knurl |
Indicator Location | Top & Side |
Spin Plate | Without |
Skirt | Without |
Spinner | Without |
Indicator Style | Line |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL545)
- OMRON Right Angle Actuating Key (D4BS-K2)
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- Alcoswitch Switches