Shop All Switch Accessories
Alcoswitch
KFS500B1/4=KNOB ALUM BLACK ANO
Mfr # KFS500B1/4
Zoro # G400947056
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Matte
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Indicator Location On Skirt
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KFS500B1/4
- Zoro # G400947056
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black Matte |
Material | Aluminum |
Indicator Location | On Skirt |
Spin Plate | Without |
Skirt | With |
Knob Design | Straight Knurl |
Product Type | Knob |
Spinner | Without |
Indicator Style | Line |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO124L125PQG)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA51-6S-BL-RC-NBL/125N)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- Alcoswitch Switch Accessories