Shop All Switch Accessories
Alcoswitch
KFS400B1/8=KNOB ALUM BLACK ANO
Mfr # KFS400B1/8
Zoro # G600947054
product price: $14.49
/ea
Sold in multiples of 5 for $72.45
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Matte
- Material Aluminum
- Diameter 9.65 mm [ .38 in ]
- Spin Plate Without
- Shaft Size 3.17 mm [ .125 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KFS400B1/8
- Zoro # G600947054
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 9.65 mm [ .38 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black Matte |
Material | Aluminum |
Spin Plate | Without |
Indicator Style | Line |
Product Type | Knob |
Knob Design | Straight Knurl |
Spinner | Without |
Skirt | With |
Indicator Location | On Skirt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-263)
- YHIOR L620R 20 Amp 3 Wire Ground Lock Receptacles (YH441366)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- GE ELECTRIC GE Electrical TLM812FCUDP 125A 8 Circuit Flush Mount Loadcenter (6118137)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- FESTO Mounting Kit SMB-8E (SMB-8E)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- Alcoswitch Switches