Shop All Switch Accessories
Alcoswitch
KD900A1/4=KNOB AL DIAMOND KNUR
Mfr # KD900A1/4
Zoro # G700946957
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 5056 Aluminum Alloy
- Diameter 23.9 mm [ .94 in ]
- Shaft Size 6.35 mm [ .25 in ]
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KD900A1/4
- Zoro # G700946957
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 23.9 mm [ .94 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | 5056 Aluminum Alloy |
Indicator Style | Line |
Knob Design | Diamond Knurl |
Spin Plate | Without |
Spinner | Without |
Indicator Location | Side |
Product Type | Knob |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length (BSLNY050-25)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- FESTO Mounting Kit SMBR-8-50 (SMBR-8-50)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- DWYER INSTRUMENTS Vibration Switch, Vib Swtch 025MmS Rms (VBS-1)
- Alcoswitch Switch Accessories