Shop All Switch Accessories
Alcoswitch
KD500B1/8=KNOB BLK DIAMOND KNU
Mfr # KD500B1/8
Zoro # G400947025
product price: $8.49
/ea
Sold in multiples of 2000 for $16,980.00
$16,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 5056 Aluminum Alloy
- Diameter 12.7 mm [ .5 in ]
- Shaft Size 3.17 mm [ .125 in ]
- Product Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KD500B1/8
- Zoro # G400947025
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | 5056 Aluminum Alloy |
Product Type | Knob |
Spinner | Without |
Knob Design | Diamond Knurl |
Skirt | Without |
Indicator Location | Side |
Indicator Style | Line |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- SQUARE D 2 Style A Univ Hub (A200)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, 2m Cable (XB5S1B2L2)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- OMRON Right Angle Actuating Key (D4BS-K2)
- Alcoswitch Switch Accessories