Shop All Switch Accessories
Alcoswitch
KD500B1/4=KNOB BLK DIAMOND KNU
Mfr # KD500B1/4
Zoro # G400946875
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 5056 Aluminum Alloy
- Diameter 12.7 mm [ .5 in ]
- Product Type Knob
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KD500B1/4
- Zoro # G400946875
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | 5056 Aluminum Alloy |
Product Type | Knob |
Spin Plate | Without |
Indicator Location | Side |
Knob Design | Diamond Knurl |
Indicator Style | Line |
Spinner | Without |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- SOUTHWIRE 143 9' PWR Supply Cord (97198808)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- DAYTON Roller Lever Arm, 2 In. Arm L (4VZC7)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- Alcoswitch Switches