Shop All Switch Accessories
Alcoswitch
KD500A1/4=KNOB AL DIAMOND KNUR
Mfr # KD500A1/4
Zoro # G700946889
product price: $11.15
/ea
Sold in multiples of 2000 for $22,300.00
$22,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 5056 Aluminum Alloy
- Diameter 12.7 mm [ .5 in ]
- Shaft Size 6.35 mm [ .25 in ]
- Knob Design Diamond Knurl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KD500A1/4
- Zoro # G700946889
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | 5056 Aluminum Alloy |
Knob Design | Diamond Knurl |
Product Type | Knob |
Indicator Location | Side |
Spinner | Without |
Indicator Style | Line |
Skirt | Without |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- ZORO SELECT Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC6)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- CONDOR USA Shunt Trip Relay, 240V, 60 Hz, MDR3 Series (RA3J)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- REES Standard Legend Plate, Jog-Run (09014036)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- Alcoswitch Switches