Shop All Switch Accessories
Alcoswitch
KD1250A1/4=KNOB AL DIAMOND KNU
Mfr # KD1250A1/4
Zoro # G300946876
product price: $22.79
/ea
Sold in multiples of 5 for $113.95
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 5056 Aluminum Alloy
- Diameter 31.75 mm [ 1.25 in ]
- Knob Design Diamond Knurl
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KD1250A1/4
- Zoro # G300946876
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 31.75 mm [ 1.25 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | 5056 Aluminum Alloy |
Knob Design | Diamond Knurl |
Spin Plate | Without |
Indicator Location | Side |
Spinner | Without |
Skirt | Without |
Indicator Style | Line |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA12)
- GE ELECTRIC GE Electrical TLM812FCUDP 125A 8 Circuit Flush Mount Loadcenter (6118137)
- Alcoswitch Switch Accessories