Shop All Switch Accessories
Alcoswitch
KCB900B1/4=KNOB BAR BLACK 1/4
Mfr # KCB900B1/4
Zoro # G700946834
original price:
$23.95
18% off
new price: $19.45
/ea
Sold in multiples of 4 for $77.80
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 23.8 mm [ .937 in ]
- Shaft Size 6.35 mm [ .25 in ]
- Indicator Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KCB900B1/4
- Zoro # G700946834
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 23.8 mm [ .937 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Indicator Location | Side |
Knob Design | Tapered |
Product Type | Knob |
Skirt | Without |
Indicator Style | Sawcut |
Spin Plate | Without |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 (Y-06-XRL-BK)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- YHIOR SPDT Sealed Dipped Toggle Switch - On, Off & On (YH2560754)
- Alcoswitch Switches