Shop All Switch Accessories
Alcoswitch
KCB700B1/4=KNOB BAR BLACK 1/4
Mfr # KCB700B1/4
Zoro # G200946853
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 18.8 mm [ .74 in ]
- Spin Plate Without
- Shaft Size 6.35 mm [ .25 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KCB700B1/4
- Zoro # G200946853
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 18.8 mm [ .74 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Spin Plate | Without |
Skirt | Without |
Spinner | Without |
Knob Design | Tapered |
Product Type | Knob |
Indicator Style | Sawcut |
Indicator Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- ECM INDUSTRIES MED SGL Pole TOG Switch (GSW-18)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- THERMO RAMSEY Pro-Line Under Speed Switch (60-23PS)
- REES Standard Legend Plate, Open (09017011)
- QUINCY LAB Rocker Switch, 230V (201-2213-1)
- Alcoswitch Switches