Shop All Switch Accessories
Alcoswitch
KBS500B101/4=KNOB KNURL BLK W/
Mfr # KBS500B101/4
Zoro # G900946788
original price:
$35.95
5% off
new price: $34.15
/ea
Sold in multiples of 4 for $136.60
$136.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Skirt With
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KBS500B101/4
- Zoro # G900946788
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Skirt | With |
Spin Plate | Without |
Indicator Style | 0-9 Numerals |
Product Type | Knob |
Knob Design | Straight Knurl |
Indicator Location | On Skirt |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- TOKYO KEIKI REMOTE SETTING DEVICE SWITCH PARTS AND ACCESSORY (ESWS-10)
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- REES Spec Legend Plate, Drive Safety Switch (09002120)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- Alcoswitch Switch Accessories