Shop All Switch Accessories
Alcoswitch
KB700B1/4=KNOB KNURL BLACK 1/4
Mfr # KB700B1/4
Zoro # G200946792
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 5056
- Diameter 19.1 mm [ .75 in ]
- Indicator Style Line
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KB700B1/4
- Zoro # G200946792
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19.1 mm [ .75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum 5056 |
Indicator Style | Line |
Spin Plate | Without |
Skirt | Without |
Spinner | Without |
Product Type | Knob |
Indicator Location | Top |
Knob Design | Straight Knurl |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65362)
- THERMO RAMSEY Pro-Line Under Speed Switch (60-23PS)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- Alcoswitch Switch Accessories