Shop All Switch Accessories
Alcoswitch
KB700A1/4=KNOB KNURL ALUM 1/4
Mfr # KB700A1/4
Zoro # G900946832
product price: $7.35
/ea
Sold in multiples of 15 for $110.25
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum 5056
- Diameter 19.1 mm [ .75 in ]
- Knob Design Straight Knurl
- Indicator Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KB700A1/4
- Zoro # G900946832
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 19.1 mm [ .75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum 5056 |
Knob Design | Straight Knurl |
Indicator Location | Top |
Spin Plate | Without |
Skirt | Without |
Indicator Style | Line |
Product Type | Knob |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- OHMITE Hand Wheel Pointer Switch Parts And Accessory (5104)
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- Alcoswitch Switch Accessories