Shop All Switch Accessories
Alcoswitch
KB500B1/8=KNOB KNURL BLK 1/8 I
Mfr # KB500B1/8
Zoro # G200946778
original price:
$9.34
14% off
new price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 5056
- Diameter 12.7 mm [ .5 in ]
- Spin Plate Without
- Indicator Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KB500B1/8
- Zoro # G200946778
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Aluminum 5056 |
Spin Plate | Without |
Indicator Location | Top |
Product Type | Knob |
Indicator Style | Line |
Knob Design | Straight Knurl |
Skirt | Without |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRFX75)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JJN-30)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- FESTO Mounting Kit SMBR-8-50 (SMBR-8-50)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- REES Standard Legnd Plate/Forward-Reverse (09014032)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- OMRON Straight Actuating Key (D4DS-K1)
- Alcoswitch Switch Accessories