Shop All Switch Accessories
Alcoswitch
KB500B1/4=KNOB KNURL BLK 1/4 I
Mfr # KB500B1/4
Zoro # G600946835
product price: $14.59
/ea
Sold in multiples of 500 for $7,295.00
$7,295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 5056
- Diameter 12.7 mm [ .5 in ]
- Shaft Size 6.35 mm [ .25 in ]
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KB500B1/4
- Zoro # G600946835
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum 5056 |
Spinner | Without |
Indicator Style | Line |
Spin Plate | Without |
Product Type | Knob |
Skirt | Without |
Knob Design | Straight Knurl |
Indicator Location | Top |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- ABB Switchgear Control Device Push Rod Mcc (192100K01)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- FESTO Mounting Kit SMBR-8-50 (SMBR-8-50)
- ALLEN BRADLEY CONTACT CARTRIDGE W/ LATCH SWITCH Parts (800E-2LX11)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- Alcoswitch Switches