Shop All Switch Accessories
Alcoswitch
KA900B1/4=KNOB BLACK 1/4 SHAFT
Mfr # KA900B1/4
Zoro # G900946689
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 5056 Aluminum Alloy
- Diameter 23.8 mm [ .937 in ]
- Product Type Knob
- Knob Design 6 Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KA900B1/4
- Zoro # G900946689
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 23.8 mm [ .937 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | 5056 Aluminum Alloy |
Product Type | Knob |
Knob Design | 6 Flute |
Skirt | Without |
Indicator Style | Line |
Indicator Location | Side |
Spin Plate | Without |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- EATON Lamp Module, Green (M22-FLED-G)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- Alcoswitch Switch Accessories