Shop All Push Button Accessories
Alcoswitch
G15=GUARD BRASS CHROME PLATED
Mfr # G15
Zoro # G800968330
product price: $5.29
/ea
Sold in multiples of 15 for $79.35
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series MSPF
- Color Chromed Brass
- Finish Plain
- Cap Height 9.525 mm [ .375 in ]
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # G15
- Zoro # G800968330
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Cap Height | 9.525 mm [ .375 in ] |
Thread Size (in) | 15/32-32 UNS-2B |
Cap Diameter (in) | 0.63 |
Details
For Use With | Series MSPF |
Color | Chromed Brass |
Finish | Plain |
Product Type | Accessory |
Illuminated | No |
Style | Round |
Guard Color | Clear Aluminum |
Process Sealed | No |
Tactile | No |
Accessory Type | Guard |
Guard Finish | Plain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- Alcoswitch Push Buttons & Indicators