Shop All Push Button Accessories
Alcoswitch
G13KB=BUTTON GUARD KNURL BLACK
Mfr # G13KB
Zoro # G200968299
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C13 Cap, C23 Cap
- Color Black Aluminum
- Finish Knurled
- Thread Size (in) 1/4 to 40 UNS-2B
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # G13KB
- Zoro # G200968299
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Thread Size (in) | 1/4 to 40 UNS-2B |
Cap Diameter (in) | 0.728 |
Cap Height | 8.001 mm [ .315 in ] |
Details
For Use With | C13 Cap, C23 Cap |
Color | Black Aluminum |
Finish | Knurled |
Process Sealed | No |
Product Type | Accessory |
Guard Color | Black Aluminum |
Style | Round |
Accessory Type | Guard |
Guard Finish | Knurled |
Tactile | No |
Illuminated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Cutler-Hammer Mushroom Head, 30mm, Black, Plastic (10250TB60)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- Alcoswitch Push Button Accessories