Shop All Push Button Accessories
Alcoswitch
G13C=BUTTON GUARD CHROME
Mfr # G13C
Zoro # G700968249
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C13 Cap, C23 Cap
- Color Chromed Brass
- Finish Plain
- Illuminated No
- Guard Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # G13C
- Zoro # G700968249
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Cap Height | 8.001 mm [ .315 in ] |
Thread Size (in) | 1/4 to 40 UNS-2B |
Cap Diameter (in) | 0.728 |
Details
For Use With | C13 Cap, C23 Cap |
Color | Chromed Brass |
Finish | Plain |
Illuminated | No |
Guard Finish | Plain |
Product Type | Accessory |
Guard Color | Chromed Brass |
Accessory Type | Guard |
Process Sealed | No |
Style | Round |
Tactile | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load (PSF6C)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- EATON Legend Plate, Square, Run Jog, Black (HT8SP44)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- Alcoswitch Push Buttons & Indicators