Shop All Push Button Accessories
Alcoswitch
G13B=BUTTON GUARD BLACK
Mfr # G13B
Zoro # G700968089
Sold in multiples of 3000 for $7,470.00
$7,470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C13 Cap, C23 Cap
- Color Black Aluminum
- Finish Plain
- Thread Size (in) 1/4 to 40 UNS-2B
- Guard Color Black Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # G13B
- Zoro # G700968089
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Thread Size (in) | 1/4 to 40 UNS-2B |
Cap Diameter (in) | 0.728 |
Cap Height | 8.001 mm [ .315 in ] |
Details
For Use With | C13 Cap, C23 Cap |
Color | Black Aluminum |
Finish | Plain |
Guard Color | Black Aluminum |
Product Type | Accessory |
Style | Round |
Accessory Type | Guard |
Tactile | No |
Illuminated | No |
Guard Finish | Plain |
Process Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369370195)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- Alcoswitch Switches