Shop All Push Button Accessories
Alcoswitch
G12KB=BUTTON GUARD KNURL BLACK
Mfr # G12KB
Zoro # G900968100
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C12 Cap, C22 Cap
- Color Black Aluminum
- Finish Knurled
- Illuminated No
- Cap Diameter (in) 0.531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # G12KB
- Zoro # G900968100
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Cap Diameter (in) | 0.531 |
Thread Size (in) | 1/4 to 40 UNS-2B |
Cap Height | 8.001 mm [ .315 in ] |
Details
For Use With | C12 Cap, C22 Cap |
Color | Black Aluminum |
Finish | Knurled |
Illuminated | No |
Accessory Type | Guard |
Process Sealed | No |
Guard Color | Black Aluminum |
Tactile | No |
Style | Round |
Product Type | Accessory |
Guard Finish | Knurled |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50521-10)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- ABB 38 Malle I Beam Clamp (Z502-10)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Cutler-Hammer Mounting Nut, F/30mm Push Buttons (10250TA95)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- Alcoswitch Switches