Shop All Push Button Accessories
Alcoswitch
G12KA=BUTTON GUARD KNURL ALUM
Mfr # G12KA
Zoro # G700968058
product price: $2.59
/ea
Sold in multiples of 75 for $194.25
$194.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C12 Cap, C22 Cap
- Color Clear Aluminum
- Finish Knurled
- Thread Size (in) 1/4 to 40 UNS-2B
- Guard Finish Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # G12KA
- Zoro # G700968058
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Thread Size (in) | 1/4 to 40 UNS-2B |
Cap Height | 8.001 mm [ .315 in ] |
Cap Diameter (in) | 0.531 |
Details
For Use With | C12 Cap, C22 Cap |
Color | Clear Aluminum |
Finish | Knurled |
Guard Finish | Knurled |
Illuminated | No |
Product Type | Accessory |
Guard Color | Clear Aluminum |
Accessory Type | Guard |
Style | Round |
Process Sealed | No |
Tactile | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- SCHNEIDER ELECTRIC Guard, F/22mm Mushroom Operator (ZB4BZ2105)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- Alcoswitch Push Button Accessories