Shop All Push Button Accessories
Alcoswitch
G12A=BUTTON GUARD ALUM
Mfr # G12A
Zoro # G600967885
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C12 Cap, C22 Cap
- Color Clear Aluminum
- Finish Plain
- Cap Diameter (in) 0.531
- Guard Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # G12A
- Zoro # G600967885
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Cap Diameter (in) | 0.531 |
Cap Height | 8.001 mm [ .315 in ] |
Thread Size (in) | 1/4 to 40 UNS-2B |
Details
For Use With | C12 Cap, C22 Cap |
Color | Clear Aluminum |
Finish | Plain |
Guard Finish | Plain |
Tactile | No |
Guard Color | Clear Aluminum |
Accessory Type | Guard |
Process Sealed | No |
Product Type | Accessory |
Style | Round |
Illuminated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- Alcoswitch Push Button Accessories