Shop All Specialty Switches
Alcoswitch
FSMSMTR=TACT SWITCH
Mfr # FSMSMTR
Zoro # G700966863
product price: $0.37
/ea
Sold in multiples of 1800 for $666.00
$666.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Current Rating (mA) 50
- Leg Style Gull Wing
- Process Sealed No
- Temperature Rating (°C) Standard
- Actuator Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMSMTR
- Zoro # G700966863
- Country of Origin Korea, Republic of
- Category Specialty Switches
Dimensions
Button Width | 2.99 mm [ .118 in ] |
Switch Height (in) | 0.18 |
Actuator Length | 1.07 mm [ .042 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No (XTCE007B10C)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- GE Fusible Disconnect Switch 2p 200a Amp 240v-ac (TH3224)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- SUPERIOR INTERLOCK Glass Sight Flange 1In Flow Indicator (S105821Y)
- Alcoswitch Switches