Shop All Push Button Switches
Alcoswitch
FSMRACD=R/A TACTILE PB SWITCH
Mfr # FSMRACD
Zoro # G700966801
product price: $0.26
/ea
Sold in multiples of 500 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Cover Material Steel
- Dust Proof No
- Case Color Black
- Contact Base Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMRACD
- Zoro # G700966801
- Country of Origin United States
- Category Push Button Switches
Dimensions
Switch Height (in) | 0.276 |
Actuator Length | 2.89 mm [ .114 in ] |
Button Width | 2.42 mm [ .095 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Cushion, PK50 (COL0813Z1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K2L38LRRH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Black (XB6EAA21P)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BL73407)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- Alcoswitch Push Buttons & Indicators