Shop All Specialty Switches
Alcoswitch
FSMIJM61AB04
Mfr # FSMIJM61AB04
Zoro # G400966439
product price: $2.79
/ea
Sold in multiples of 450 for $1,255.50
$1,255.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Contact Plating Material Silver
- Mounting Type Surface Mount
- Process Sealed No
- Operating Function Off (On)
- Actuator Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJM61AB04
- Zoro # G400966439
- Country of Origin United States
- Category Specialty Switches
Details
Switch Contact Plating Material | Silver |
Mounting Type | Surface Mount |
Process Sealed | No |
Operating Function | Off (On) |
Actuator Style | Rectangular |
Mounting Angle | Vertical |
Actuator Color | Brown |
Dust Proof | No |
Illuminated | With |
Contact Base Material | Brass |
Number of Actuators | 1 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Contact Current Rating | 50 mA |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 3A, 600V AC, Non-Indicating (SC-3)
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- Alcoswitch Switches