Shop All Specialty Switches
Alcoswitch
FSMIJ61BPG04
Mfr # FSMIJ61BPG04
Zoro # G400967030
product price: $1.35
/ea
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Through Hole
- Process Sealed No
- Switch Contact Plating Material Silver
- Operating Function Off (On)
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSMIJ61BPG04
- Zoro # G400967030
- Country of Origin Taiwan, Province of China
- Category Specialty Switches
Details
Mounting Type | Through Hole |
Process Sealed | No |
Switch Contact Plating Material | Silver |
Operating Function | Off (On) |
Mounting Angle | Vertical |
Contact Base Material | Brass |
Contact Current Rating | 50 mA |
Number of Actuators | 1 |
Actuator Style | Rectangular |
Illuminated | With |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Actuator Color | Brown |
Dust Proof | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- FCI 120/230V-AC FLOW SWITCH (FLT93S-1A1A202C4A00000)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- GE Fusible Disconnect Switch 2p 200a Amp 240v-ac (TH3224)
- ZORO SELECT Pull Chain Lever Switch (61105)
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- Alcoswitch Switches