Shop All Specialty Switches
Alcoswitch
FSM8JSMA=SW TACT SMT
Mfr # FSM8JSMA
Zoro # G300966942
product price: $0.29
/ea
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Actuator Length 5.9 mm [ .232 in ]
- ESD Grounding Terminal Without
- Temperature Rating (°C) Standard
- Actuator Force 160 g [ 5.648 oz ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM8JSMA
- Zoro # G300966942
- Country of Origin Korea, Republic of
- Category Specialty Switches
Dimensions
Actuator Length | 5.9 mm [ .232 in ] |
Button Width | 3.5 mm [ .138 in ] |
Switch Height | 9.5 mm [ .374 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 12A, 600V AC, Indicating (FRS-R-12ID)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- Alcoswitch Switches