Shop All Push Button Switches
Alcoswitch
FSM6JSMA=SMT TACTILE PB SWITCH
Mfr # FSM6JSMA
Zoro # G200967667
product price: $0.26
/ea
Sold in multiples of 30000 for $7,800.00
$7,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Illuminated No
- ESD Grounding Terminal Without
- Temperature Rating (°C) Standard
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM6JSMA
- Zoro # G200967667
- Country of Origin Korea, Republic of
- Category Push Button Switches
Dimensions
Switch Height | 7 mm [ .276 in ] |
Button Width | 3.5 mm [ .138 in ] |
Actuator Length | 3.4 mm [ .134 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR3R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- Alcoswitch Push Buttons & Indicators