Shop All Specialty Switches
Alcoswitch
FSM4JSMATR=TACT SWITCH 6X6MIL
Mfr # FSM4JSMATR
Zoro # G600967731
product price: $0.22
/ea
Sold in multiples of 1200 for $264.00
$264.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Rating (°C) Standard
- Bushing Style Unthreaded
- Leg Style Gull Wing
- Process Sealed No
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM4JSMATR
- Zoro # G600967731
- Country of Origin Korea, Republic of
- Category Specialty Switches
Dimensions
Switch Height | 5 mm [ .196 in ] |
Button Width | 3.5 mm [ .138 in ] |
Actuator Length | 1.4 mm [ .055 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Ivry (6168)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- SENASYS Senasys TBS301A Air Switch Latching Spdt 20a (TDITBS301)
- HEIL QUAKER /ICP 607900 Switch Interlock Sb (607900)
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- AMETEK INTELLIPOINT 85-250V-AC OTHER LEVEL SWITCH (RXLX-0 700-1202-021)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- SMC 1In Flow Switch (IF323-10-01)
- Alcoswitch Switches