Shop All Specialty Switches
Alcoswitch
FSM2JSMLTR=TACT SWITCH SMT T&R
Mfr # FSM2JSMLTR
Zoro # G800967661
product price: $0.24
/ea
Sold in multiples of 1200 for $288.00
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Configuration (Pole-Throw) Single Pole - Single Throw
- Product Type Switch
- Mounting Type Surface Mount
- Actuator Material PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM2JSMLTR
- Zoro # G800967661
- Country of Origin Korea, Republic of
- Category Specialty Switches
Dimensions
Switch Height | 4.3 mm [ .169 in ] |
Actuator Length | .7 mm [ .028 in ] |
Button Width (in) | 0.138 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP6036)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- AAON SWITCH PRESS HI 650PSI LEFOO (G024540)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- Alcoswitch Switches