Shop All Specialty Switches
Alcoswitch
FSM2JSML=TACT SWITCH SMT BULK
Mfr # FSM2JSML
Zoro # G100967675
product price: $0.16
/ea
Sold in multiples of 500 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Actuator Profile Extended
- Actuator Force 100 g [ 3.53 oz ]
- Actuator Material PPS
- Low Profile With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM2JSML
- Zoro # G100967675
- Country of Origin China
- Category Specialty Switches
Dimensions
Button Width (in) | 0.138 |
Switch Height | 4.3 mm [ .169 in ] |
Actuator Length | .7 mm [ .028 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 480V AC, 50/60 Hz (8910DPA63V06)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Green (9001KR1GH5Y238)
- EATON BUSSMANN Ceramic Fuse, LPT Series, Time-Delay, 40A, 600V AC, 10kA at 300V DC, 200kA at 600V AC (LPT-40)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- MCDONNELL & MILLER 11Mv Mv Switch For 61, 64, 67, 69, (11MV)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- Alcoswitch Specialty Switches