Shop All Specialty Switches
Alcoswitch
FSM2JSMAA=TACTILE 260G FORCE S
Mfr # FSM2JSMAA
Zoro # G800967487
product price: $0.20
/ea
Sold in multiples of 750 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Angle Vertical
- Actuator Material Nylon
- Contact Base Material Copper Alloy
- Process Sealed No
- Case Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM2JSMAA
- Zoro # G800967487
- Country of Origin China
- Category Specialty Switches
Dimensions
Switch Height | 4.3 mm [ .169 in ] |
Actuator Length | .7 mm [ .028 in ] |
Button Width | 3.5 mm [ .138 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (29583201)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- DETROIT SWITCH TEMPERATURE SWITCH 90-165F THERMOSTAT (223539)
- NSI 600B Indoor Timer, 15 A, 24 hr Time Setting, Plug-In Mounting (602B)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- Alcoswitch Switches