Shop All Specialty Switches
Alcoswitch
FSM2JART=ON T/R
Mfr # FSM2JART
Zoro # G500967558
product price: $0.11
/ea
Sold in multiples of 20000 for $2,200.00
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Contact Base Material Copper Alloy
- Number of Actuators 1
- Contact Plating Silver
- Configuration (Pole-Throw) Single Pole - Single Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM2JART
- Zoro # G500967558
- Country of Origin China
- Category Specialty Switches
Dimensions
Button Width | 3.5 mm [ .138 in ] |
Switch Height | 4.3 mm [ .169 in ] |
Actuator Length | .7 mm [ .028 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- MOELLER 3P 400A AMP 110-120V-AC MOLDED CASE SWITCH (NZM10-400N/B-NA)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- SUPERIOR INTERLOCK Glass Sight Flange 1In Flow Indicator (S105821Y)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- ALLEN BRADLEY -DISCONNECTOR 16A AMP LOAD INTERRUPTER SWITCH (194E-Y16M-1753-4G)
- HELLA Rocker Oval LED Green Without Cover (H61923001)
- Alcoswitch Switches