Shop All Specialty Switches
Alcoswitch
FSM1LPTR=NEW P/N
Mfr # FSM1LPTR
Zoro # G300967604
product price: $0.44
/ea
Sold in multiples of 1500 for $660.00
$660.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Color Black
- Bushing Style Unthreaded
- ESD Grounding Terminal With
- Tactile Yes
- Mounting Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM1LPTR
- Zoro # G300967604
- Country of Origin Korea, Republic of
- Category Specialty Switches
Dimensions
Actuator Length | .27 mm [ .01 in ] |
Switch Height (in) | 0.122 |
Button Width | 2.99 mm [ .118 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- GOODMAN B1370108 Rollout/Spillage (B1370108)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- MALEMA 250CCM 120V-AC FLOW SWITCH (M-55-B11-00-001)
- Alcoswitch Switches