Shop All Push Button Switches
Alcoswitch
FSM1LP=ESD GND SMD TACT SWITCH
Mfr # FSM1LP
Zoro # G200980352
product price: $0.26
/ea
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Proof No
- Actuator Material PPA
- Case Color Black
- Product Type Switch
- Snap Action Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM1LP
- Zoro # G200980352
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Width | 2.99 mm [ .118 in ] |
Actuator Length | .27 mm [ .01 in ] |
Switch Height (in) | 0.122 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC (GSF1)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW513)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 6A @ 125V, Terminals: Screw (110-SP)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- Alcoswitch Switches