Shop All Specialty Switches
Alcoswitch
FSM1LPATR=TACT SWITCH 6X6MIL S
Mfr # FSM1LPATR
Zoro # G100967576
product price: $0.24
/ea
Sold in multiples of 1500 for $360.00
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Style Standard
- Tactile Feel With
- Process Sealed No
- Button Width 2.99 mm [ .118 in ]
- Ganged With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM1LPATR
- Zoro # G100967576
- Country of Origin Korea, Republic of
- Category Specialty Switches
Dimensions
Button Width | 2.99 mm [ .118 in ] |
Switch Height (in) | 0.122 |
Actuator Length | .27 mm [ .01 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- OMRON GUARD LOCK SAFETY DOOR 24V-DC OTHER SWITCH (D4NL-1AFG-B)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- ABB 10 Pole Flexitest (FT1-C001)
- Alcoswitch Specialty Switches