Shop All Push Button Switches
Alcoswitch
FSM100=12MM TACTILE PB SWITCH
Mfr # FSM100
Zoro # G200967261
product price: $0.44
/ea
Sold in multiples of 350 for $154.00
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Polyamide
- Actuator Style Round
- Operating Function No
- Tactile Yes
- Number of Actuators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # FSM100
- Zoro # G200967261
- Country of Origin Korea, Republic of
- Category Push Button Switches
Dimensions
Switch Height (in) | 0.169 |
Button Width | 6.7 mm [ .264 in ] |
Actuator Length | 6.35 mm [ .25 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-D2B)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- Alcoswitch Switches