Shop All Specialty Switches
Alcoswitch
END STACK DIP 5P G RECESS SEAL T&R
Mfr # EDS05SGRSTR04Q
Zoro # G800967890
product price: $1.99
/ea
Sold in multiples of 900 for $1,791.00
$1,791.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length .496 in
- Height .134 in
- Solder Tail Contact Plating Gold Flash over Nickel
- Switch Type DIP Switch
- Operating Temperature Range -20 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDS05SGRSTR04Q
- Zoro # G800967890
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | .496 in |
Height | .134 in |
Details
Solder Tail Contact Plating | Gold Flash over Nickel |
Switch Type | DIP Switch |
Operating Temperature Range | -20 to 85°C |
Housing Material | High Temperature Nylon |
Number of Switches | 5 |
Centerline | .1 in |
Mounting Angle | Vertical |
Sealed | Yes |
Shunt Type | DIP |
Product Type | Switch |
Number of Positions | 5 |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Actuator Color | White |
Seal Type | Tape |
Voltage Rating | 24 VDC |
Housing Color | Black |
Contact Mating Area Plating Material | Gold Flash |
Mounting Type | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12071AA04)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton (FWH-12614)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- IEC FAN SPEED SWITCH 3A224 (E035-70005906)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- AAON SWITCH PRESS HI 650PSI LEFOO (G024540)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- Alcoswitch Switches