Shop All Specialty Switches
Alcoswitch
END STACK DIP 12P G RECESS T&R
Mfr # EDS12SGRNTR04Q
Zoro # G300967796
product price: $1.89
/ea
Sold in multiples of 900 for $1,701.00
$1,701.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.196 in
- Height .134 in
- Configuration (Pole-Throw) Single Pole - Single Throw
- Product Type Switch
- Actuator Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDS12SGRNTR04Q
- Zoro # G300967796
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 1.196 in |
Height | .134 in |
Details
Configuration (Pole-Throw) | Single Pole - Single Throw |
Product Type | Switch |
Actuator Color | White |
Number of Switches | 12 |
Housing Color | Black |
Operating Temperature Range | -20 to 85°C |
Housing Material | High Temperature Nylon |
Centerline | .1 in |
Shunt Type | DIP |
Number of Positions | 12 |
Solder Tail Contact Plating | Gold Flash over Nickel |
Voltage Rating | 24 VDC |
Switch Type | DIP Switch |
Sealed | No |
Mounting Angle | Vertical |
Contact Mating Area Plating Material | Gold Flash |
Mounting Type | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (BAF-1)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290)
- NSI 30 MIN TWIST TIMER WITH METAL WALLPLATE (C530M)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- Alcoswitch Specialty Switches