Shop All Specialty Switches
Alcoswitch
END STACK DIP 10P G RAISED T&R
Mfr # EDS10SGNNTR04Q
Zoro # G300967741
product price: $1.95
/ea
Sold in multiples of 900 for $1,755.00
$1,755.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .996 in
- Height .15 in
- Product Type Switch
- Centerline .1 in
- Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDS10SGNNTR04Q
- Zoro # G300967741
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | .996 in |
Height | .15 in |
Details
Product Type | Switch |
Centerline | .1 in |
Sealed | No |
Switch Type | DIP Switch |
Number of Positions | 10 |
Actuator Color | White |
Solder Tail Contact Plating | Gold Flash over Nickel |
Contact Mating Area Plating Material | Gold Flash |
Number of Switches | 10 |
Housing Material | High Temperature Nylon |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Operating Temperature Range | -20 to 85°C |
Housing Color | Black |
Voltage Rating | 24 VDC |
Shunt Type | DIP |
Mounting Type | Surface Mount |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- ZORO SELECT Wall Switch, 20A, White, 2-Pole Type, Toggle (4902BW)
- MCDONNELL & MILLER 11Mv Mv Switch For 61, 64, 67, 69, (11MV)
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- WE ANDERSON 125/250V-AC FLOW SWITCH (V6EPB-S-S-LF-VIT)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- HOPKINS MFG 47565 Adapt-7 Rv-6 Rnd 4Flat (67145)
- Alcoswitch Switches