Shop All Specialty Switches
Alcoswitch
E STCK PIANO 10P G SHORT SEAL T&R PD OFF
Mfr # EDSP10SGRFSTR04
Zoro # G300968007
product price: $2.79
/ea
Sold in multiples of 700 for $1,953.00
$1,953.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height .197 in
- Length .996 in
- Number of Switches 10
- Switch Type DIP Switch
- Shunt Type DIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # EDSP10SGRFSTR04
- Zoro # G300968007
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | .197 in |
Length | .996 in |
Details
Number of Switches | 10 |
Switch Type | DIP Switch |
Shunt Type | DIP |
Mounting Angle | Vertical |
Mounting Type | Surface Mount |
Product Type | Switch |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Sealed | Yes |
Actuator Style | Piano (Side Actuated) |
Housing Material | High Temperature Nylon |
Housing Color | Black |
Actuator Color | White |
Seal Type | Tape |
Voltage Rating | 24 VDC |
Operating Temperature Range | -20 to 85°C |
Solder Tail Contact Plating | Gold Flash over Nickel |
Number of Positions | 10 |
Centerline | .1 in |
Contact Mating Area Plating Material | Gold Flash |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR (52NY12)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- THERMO RAMSEY PRO-LINE MISALIGNMENT 250V-AC OTHER SWITCH (142199-PROL)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- Alcoswitch Specialty Switches